Retain Ring, Int, Dia 1 9/16 In, PK25

VALUE BRAND |Zoro #: G1599692|Mfr #: HO-156ST PA

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599692 Mfr #: HO-156ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 1-9/16"Free O.D.: 1.734"
Thickness: 0.062"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 1.658"Groove Dia. Tolerance: +/-0.005"
Fits Groove Width: 0.068"Groove Width Tolerance: +0.004"
Fits Groove Depth: 0.048"Clearance Dia. (Compressed): 1.140"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 1.230"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Height: -Radial Wall: -
Prongs: -Clearance Dia. Free O.D.: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 9/16 In, Free OD 1.734 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.658 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.048 In, Clearance Dia Compressed 1.140 In, Clearance Dia Released 1.230 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 25

Product Reviews

Save 15% when you sign up for Z-mail.