KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Dia 14mm, PK100

VALUE BRAND| Zoro #: G2350905| Mfr #: DHO-14ST PA

$7.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 100
Meets/Exceeds: DIN472
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350905 Mfr #: DHO-14ST PA
Type: InternalPackage Quantity: 100
Meets/Exceeds: DIN472Fits Groove Dia.: 14.60mm
Hole Dia.: 1.7mmFor Bore Dia.: 14mm
Item: Standard Retaining RingFits Groove Width: 1.10mm
Prongs: -Thickness Tolerance: -0.060mm
Tensile Strength (PSI): 150,000Free O.D.: 15.10mm
Rockwell Hardness: RC47-54Finish: Black Phosphate
Groove Dia. Tolerance: +0.11mmClearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): -
Fits Groove Depth: 0.30mmHeight: -
Thickness: 1mmMaterial: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 14mm, Free OD 15.10mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 14.60mm, Groove Dia Tolerance +0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.30mm, Hole Dia 1.70mm, Meets DIN472, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 100

Reviews