JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Retain Ring, Int, Dia 15/16 In, PK50

VALUE BRAND| Zoro #: G0352441| Mfr #: HO-93ST PA

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352441 Mfr #: HO-93ST PA
Item: Standard Retaining RingThickness Tolerance: +/-0.002"
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Type: InternalMaterial: Carbon Steel
Finish: Black PhosphateFor Bore Dia.: 15/16"
Free O.D.: 1.041"Thickness: 0.042"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 1.000"
Groove Dia. Tolerance: +/-0.003"Fits Groove Width: 0.046"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.031"
Clearance Dia. (Compressed): 0.610"Clearance Dia. (Released): 0.670"
Hole Dia.: 0.062"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-53Meets/Exceeds: ASME
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 15/16 In, Free OD 1.041 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.000 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.031 In, Clearance Dia Compressed 0.610 In, Clearance Dia Released 0.670 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.