Retain Ring, Int, Dia 2 1/8 In, PK5

VALUE BRAND| Zoro #: G1750804| Mfr #: WHM-212

$8.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750804 Mfr #: WHM-212
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilProngs: -
Clearance Dia. Free O.D.: -Height: -
Material: Carbon SteelItem: Spiral Retaining Ring
Tensile Strength (PSI): 211, 000Thickness: 0.078"
Radial Wall: 0.168"Type: Internal
Fits Groove Depth: 0.063"Groove Dia. Tolerance: +/-0.006"
Free O.D.: 2.267"Groove Width Tolerance: 0.005"
Clearance Dia. (Expanded): -For Bore Dia.: 2-1/8"
Fits Groove Width: 0.086"Fits Groove Dia.: 2.251"
Thickness Tolerance: +/-0.003"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 2 1/8 In, Free OD 2.267 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.251 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.063 In, Meets ANSI, Tensile Strength 211, 000 PSI, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.