20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Retain Ring, Int, Dia 2 3/4 In, PK5

VALUE BRAND| Zoro #: G1663085| Mfr #: WHM-275

$13.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1663085 Mfr #: WHM-275
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilProngs: -
Clearance Dia. Free O.D.: -Height: -
Clearance Dia. (Expanded): -Material: Carbon Steel
Item: Spiral Retaining RingType: Internal
Tensile Strength (PSI): 211, 000Radial Wall: 0.225"
Fits Groove Depth: 0.082"Groove Dia. Tolerance: +/-0.006"
Free O.D.: 2.934"Groove Width Tolerance: 0.005"
For Bore Dia.: 2-3/4"Fits Groove Width: 0.103"
Fits Groove Dia.: 2.914"Thickness Tolerance: +/-0.003"
Thickness: 0.093"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 2 3/4 In, Free OD 2.934 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.914 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.082 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.