Retain Ring, Int, Dia 2 7/8 In, PK5

VALUE BRAND| Zoro #: G0471922| Mfr #: WHM-287

$15.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0471922 Mfr #: WHM-287
Item: Spiral Retaining RingType: Internal
Material: carbon steelMeets/Exceeds: ANSI
Finish: OilFits Groove Dia.: 3.051"
Thickness Tolerance: +/-0.003"Thickness: 0.093"
Tensile Strength (PSI): 211, 000Radial Wall: 0.225"
Fits Groove Depth: 0.088"Groove Dia. Tolerance: +/-0.006"
Free O.D.: 3.072"Groove Width Tolerance: 0.005"
For Bore Dia.: 2-7/8"Fits Groove Width: 0.103"
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 2 7/8 In, Free OD 3.072 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.051 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.088 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.