Retain Ring, Int, Dia 3/4 In, PK10

VALUE BRAND| Zoro #: G0629824| Mfr #: HO-75SS

$8.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629824 Mfr #: HO-75SS
Type: InternalHole Dia.: 0.062"
Height: -Radial Wall: -
For Bore Dia.: 3/4"Finish: Plain
Fits Groove Depth: 0.023"Fits Groove Width: 0.039"
Groove Dia. Tolerance: +/-0.002"Fits Groove Dia.: 0.796"
Prongs: -Thickness Tolerance: +/-0.002"
Free O.D.: 0.831"Rockwell Hardness: RC44-51
Groove Width Tolerance: +0.003"Meets/Exceeds: ASME
Clearance Dia. (Released): 0.490"Thickness: 0.035"
Clearance Dia. Free O.D.: -Tensile Strength (PSI): 120, 000
Clearance Dia. (Expanded): -Material: Stainless Steel
Clearance Dia. (Compressed): 0.450"Item: Standard Retaining Ring
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 3/4 In, Free OD 0.831 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.796 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.023 In, Clearance Dia Compressed 0.450 In, Clearance Dia Released 0.490 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.