Retain Ring, Int, Dia 3/8 In, PK10

VALUE BRAND| Zoro #: G1755284| Mfr #: HO-37SS

$6.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755284 Mfr #: HO-37SS
Type: InternalFor Bore Dia.: 3/8"
Finish: PlainFits Groove Depth: 0.011"
Fits Groove Width: 0.029"Groove Dia. Tolerance: +/-0.002"
Fits Groove Dia.: 0.397"Prongs: -
Thickness Tolerance: +/-0.002"Free O.D.: 0.415"
Rockwell Hardness: RC44-51Groove Width Tolerance: +0.003"
Meets/Exceeds: ASMEClearance Dia. (Released): 0.226"
Thickness: 0.025"Clearance Dia. Free O.D.: -
Tensile Strength (PSI): 120, 000Clearance Dia. (Expanded): -
Material: Stainless SteelClearance Dia. (Compressed): 0.204"
Item: Standard Retaining RingHole Dia.: 0.041"
Height: -Radial Wall: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 3/8 In, Free OD 0.415 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.397 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.011 In, Clearance Dia Compressed 0.204 In, Clearance Dia Released 0.226 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120, 000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.