Retain Ring, Int, Dia 5/16 In, PK100

VALUE BRAND| Zoro #: G0703507| Mfr #: TI-31ST PA

$5.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0703507 Mfr #: TI-31ST PA
Meets/Exceeds: -Groove Width Tolerance: -
Item: Self Locking Retaining RingClearance Dia. Free O.D.: -
Radial Wall: -Fits Groove Depth: -
Fits Groove Width: -Type: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 5/16"Free O.D.: 0.136"
Thickness: 0.010"Thickness Tolerance: +/-0.001"
Prongs: 6Height: -
Groove Dia. Tolerance: +/-0.005"Rockwell Hardness: RC47-51
Clearance Dia. (Expanded): -Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Bore Dia 5/16 In, Free ID 0.136 In, 6 Pronges, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Rockwell Hardness RC47-51, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.