KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Dia 5/16 In, PK25

VALUE BRAND| Zoro #: G1434553| Mfr #: WHM-31

$9.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 25
Fits Groove Width: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434553 Mfr #: WHM-31
Type: InternalPackage Quantity: 25
Fits Groove Width: 0.020"Fits Groove Dia.: 0.330"
For Bore Dia.: 5/16"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 221,000Free O.D.: 0.333"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilGroove Dia. Tolerance: +/-0.002"
Clearance Dia. Free O.D.: -Radial Wall: 0.025"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.009"
Height: -Groove Width Tolerance: 0.003"
Thickness: 0.015"Material: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 5/16 In, Free OD 0.333 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.330 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.020 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.009 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 25

Reviews