Retain Ring, Int, Dia 7/16 In, PK10

VALUE BRAND| Zoro #: G0278616| Mfr #: HO-43SS

$6.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278616 Mfr #: HO-43SS
Type: InternalHole Dia.: 0.041"
Height: -Radial Wall: -
For Bore Dia.: 7/16"Finish: Plain
Fits Groove Depth: 0.012"Fits Groove Width: 0.029"
Groove Dia. Tolerance: +/-0.002"Fits Groove Dia.: 0.461"
Prongs: -Thickness Tolerance: +/-0.002"
Free O.D.: 0.482"Rockwell Hardness: RC44-51
Groove Width Tolerance: +0.003"Meets/Exceeds: ASME
Clearance Dia. (Released): 0.254"Thickness: 0.025"
Clearance Dia. Free O.D.: -Tensile Strength (PSI): 120, 000
Clearance Dia. (Expanded): -Material: Stainless Steel
Clearance Dia. (Compressed): 0.230"Item: Standard Retaining Ring
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 7/16 In, Free OD 0.482 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.461 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.012 In, Clearance Dia Compressed 0.230 In, Clearance Dia Released 0.254 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.