THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Retain Ring, Int, Dia 7/16 In, PK25

VALUE BRAND| Zoro #: G0560217| Mfr #: WHM-43

$8.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: -
Finish: Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560217 Mfr #: WHM-43
Package Quantity: 25Rockwell Hardness: -
Finish: OilFits Groove Width: 0.029"
Material: carbon steelThickness: 0.025"
Radial Wall: 0.035"Groove Dia. Tolerance: +/-0.002"
Clearance Dia. Free O.D.: -Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.461"Free O.D.: 0.464"
Meets/Exceeds: ANSIType: Internal
For Bore Dia.: 7/16"Clearance Dia. (Expanded): -
Groove Width Tolerance: 0.003"Fits Groove Depth: 0.012"
Height: -Tensile Strength (PSI): 221,000
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 7/16 In, Free OD 0.464 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.461 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.012 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 25

Reviews