KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Dia 7/8 In, PK5

VALUE BRAND| Zoro #: G2166631| Mfr #: HO-87SS

$8.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 5
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166631 Mfr #: HO-87SS
Type: InternalPackage Quantity: 5
Meets/Exceeds: ASMEClearance Dia. (Compressed): 0.545"
Fits Groove Dia.: 0.931"Hole Dia.: 0.062"
For Bore Dia.: 7/8"Fits Groove Width: 0.046"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 0.971"
Clearance Dia. (Released): 0.600"Rockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: +/-0.003"
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Expanded): -Item: Standard Retaining Ring
Fits Groove Depth: 0.028"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.042"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 7/8 In, Free OD 0.971 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.931 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.028 In, Clearance Dia Compressed 0.545 In, Clearance Dia Released 0.600 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 5

Reviews