Zoro Select
External Retaining Ring, Stainless Steel Plain Finish, 1 7/16 in Shaft Dia
Mfr # SH-143SS
Zoro # G1965826
$3.14
12% off
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 1.35"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/16 in Shaft Dia SH-118SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/8 in Shaft Dia SH-112SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-5/16 in Shaft Dia SH-131SS
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK U36200.100.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 1/2 in Shaft Dia U36000.350.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 100 PK BE-62ST PA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 120 mm Shaft Dia, 2 PK M36000.120.0001
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1.312 in Shaft Dia, 500 PK 131REXBP
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-1/8 in Shaft Dia CG-212SJ
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK DSH-18ST PA
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 11/64 in Shaft Dia, 25 PK SE-17SS
- Zoro Select External Retaining Rings