Retaining Ring, Ext, Dia 1 9/16 In

VALUE BRAND| Zoro #: G1927116| Mfr #: SH-156SS

$3.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927116 Mfr #: SH-156SS
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 1-9/16"For Bore Dia.: -
Free I.D.: 1.446"Thickness: 0.062"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 1.468"
Groove Dia. Tolerance: +/-0.005"Fits Groove Width: 0.068"
Groove Width Tolerance: +0.004"Fits Groove Depth: 0.047"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 2.100"
Clearance Dia. (Released): 2.010"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC44-51
Meets/Exceeds: ASMEClearance Dia. Free O.D.: -
Height: -Radial Wall: -
Prongs: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 1 9/16 In, Free ID 1.446 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.468 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.047 In, Clearance Dia Expanded 2.100 In, Clearance Dia Released 2.010 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.