Retaining Ring, Ext, Dia 1 In, PK5

VALUE BRAND| Zoro #: G1896745| Mfr #: TX-100SS

$8.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1896745 Mfr #: TX-100SS
Item: Self Locking Retaining RingType: External
Material: stainless steelFinish: Plain
For Shaft Dia.: 1"Free I.D.: 1.327"
Thickness: 0.015"Thickness Tolerance: +/-0.002"
Prongs: 18Height: 0.054"
Groove Dia. Tolerance: +/-0.010"Rockwell Hardness: RC44-51
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Self Locking, Stainless Steel, Plain Finish, For Shaft Dia 1 In, Free OD 1.327 In, 18 Pronges, Height 0.054 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Rockwell Hardness RC44-51, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.