Retaining Ring, Ext, Dia 19mm, PK50

VALUE BRAND| Zoro #: G0995242| Mfr #: DSH-19ST PA

$7.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 50
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995242 Mfr #: DSH-19ST PA
Type: ExternalPackage Quantity: 50
Meets/Exceeds: DIN471Free I.D.: 17.50mm
Fits Groove Dia.: 18.00mmHole Dia.: 2mm
For Bore Dia.: -Fits Groove Width: 1.30mm
Item: Standard Retaining RingProngs: -
Thickness Tolerance: -0.060mmTensile Strength (PSI): 150,000
For Shaft Dia.: 19mmRockwell Hardness: RC47-54
Finish: Black PhosphateGroove Dia. Tolerance: -0.11mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 0.50mm
Height: -Thickness: 1.20mm
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 19mm, Free ID 17.50mm, Thickness 1.20mm, Thickness Tolerance -0.060mm, Fits Groove Dia 18.00mm, Groove Dia Tolerance -0.11mm, Fits Groove Width 1.30mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 50

Reviews