Retaining Ring, Ext, Dia 20mm, PK50

VALUE BRAND| Zoro #: G2103123| Mfr #: DSH-20ST PA

$5.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103123 Mfr #: DSH-20ST PA
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 20mmFree I.D.: 18.50mm
Thickness: 1.20mmThickness Tolerance: -0.060mm
Fits Groove Dia.: 19.00mmGroove Dia. Tolerance: -0.13mm
Fits Groove Width: 1.30mmFits Groove Depth: 0.50mm
Hole Dia.: 2mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-54Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 20mm, Free ID 18.50mm, Thickness 1.20mm, Thickness Tolerance -0.060mm, Fits Groove Dia 19.00mm, Groove Dia Tolerance -0.13mm, Fits Groove Width 1.30mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.