Retaining Ring, Ext, Dia 24mm, PK50

VALUE BRAND| Zoro #: G1636476| Mfr #: DSH-24ST PA

$7.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636476 Mfr #: DSH-24ST PA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 24mm
For Bore Dia.: -Free I.D.: 22.20mm
Thickness: 1.20mmThickness Tolerance: -0.060mm
Fits Groove Dia.: 22.90mmGroove Dia. Tolerance: -0.21mm
Fits Groove Width: 1.30mmFits Groove Depth: 0.55mm
Clearance Dia. (Compressed): -Hole Dia.: 2mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-54
Meets/Exceeds: DIN471Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 24mm, Free ID 22.20mm, Thickness 1.20mm, Thickness Tolerance -0.060mm, Fits Groove Dia 22.90mm, Groove Dia Tolerance -0.21mm, Fits Groove Width 1.30mm, Fits Groove Depth 0.55mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.