JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Retaining Ring, Ext, Dia 28mm, PK25

VALUE BRAND| Zoro #: G0894555| Mfr #: DSH-28ST PA

$6.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894555 Mfr #: DSH-28ST PA
Item: Standard Retaining RingTensile Strength (PSI): 150, 000
Type: ExternalMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 28mm
Free I.D.: 25.90mmThickness: 1.50mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 26.60mm
Groove Dia. Tolerance: -0.21mmFits Groove Width: 1.60mm
Fits Groove Depth: 0.70mmHole Dia.: 2mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-54
Meets/Exceeds: DIN471Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 28mm, Free ID 25.90mm, Thickness 1.50mm, Thickness Tolerance -0.060mm, Fits Groove Dia 26.60mm, Groove Dia Tolerance -0.21mm, Fits Groove Width 1.60mm, Fits Groove Depth 0.70mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.