KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, Ext, Dia 30mm, PK25

VALUE BRAND| Zoro #: G1153731| Mfr #: DSH-30ST PA

$10.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153731 Mfr #: DSH-30ST PA
Type: ExternalPackage Quantity: 25
Meets/Exceeds: DIN471Free I.D.: 27.90mm
Fits Groove Dia.: 28.60mmHole Dia.: 2mm
For Bore Dia.: -Fits Groove Width: 1.60mm
Item: Standard Retaining RingProngs: -
Thickness Tolerance: -0.060mmTensile Strength (PSI): 150,000
For Shaft Dia.: 30mmRockwell Hardness: RC47-54
Finish: Black PhosphateGroove Dia. Tolerance: -0.21mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 0.70mm
Height: -Thickness: 1.50mm
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 30mm, Free ID 27.90mm, Thickness 1.50mm, Thickness Tolerance -0.060mm, Fits Groove Dia 28.60mm, Groove Dia Tolerance -0.21mm, Fits Groove Width 1.60mm, Fits Groove Depth 0.70mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 25

Reviews