20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Retaining Ring, Ext, Dia 34mm, PK10

VALUE BRAND| Zoro #: G0519784| Mfr #: DSH-34ST PA

$4.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519784 Mfr #: DSH-34ST PA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 34mm
For Bore Dia.: -Free I.D.: 31.50mm
Thickness: 1.50mmThickness Tolerance: -0.060mm
Fits Groove Dia.: 32.30mmGroove Dia. Tolerance: -0.25mm
Fits Groove Width: 1.60mmFits Groove Depth: 0.85mm
Clearance Dia. (Compressed): -Hole Dia.: 2.5mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-54
Meets/Exceeds: DIN471Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 34mm, Free ID 31.50mm, Thickness 1.50mm, Thickness Tolerance -0.060mm, Fits Groove Dia 32.30mm, Groove Dia Tolerance -0.25mm, Fits Groove Width 1.60mm, Fits Groove Depth 0.85mm, Hole Dia 2.50mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.