Retaining Ring, Ext, Dia 35mm, PK10

VALUE BRAND| Zoro #: G2440322| Mfr #: 183815

$4.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440322 Mfr #: 183815
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 35mm
For Bore Dia.: -Free I.D.: 32.20mm
Thickness: 1.50mmThickness Tolerance: -0.060mm
Fits Groove Dia.: 33.00mmGroove Dia. Tolerance: -0.25mm
Fits Groove Width: 1.60mmFits Groove Depth: 1.00mm
Clearance Dia. (Compressed): -Hole Dia.: 2.5mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-54
Meets/Exceeds: DIN471Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 35mm, Free ID 32.20mm, Thickness 1.50mm, Thickness Tolerance -0.060mm, Fits Groove Dia 33.00mm, Groove Dia Tolerance -0.25mm, Fits Groove Width 1.60mm, Fits Groove Depth 1.00mm, Hole Dia 2.50mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150, 000 PSI, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.