KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, Ext, Shaft Dia 16mm

VALUE BRAND| Zoro #: G0279036| Mfr #: DE-15SA

$2.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 1
Meets/Exceeds: DIN6799
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279036 Mfr #: DE-15SA
Type: ExternalPackage Quantity: 1
Meets/Exceeds: DIN6799Clearance Dia. (Compressed): -
Fits Groove Dia.: 15.00mmFor Bore Dia.: -
Fits Groove Width: 1.55mmProngs: -
Thickness Tolerance: +/-0.03mmTensile Strength (PSI): 150,000
Free O.D.: 28.70mmClearance Dia. (Released): 29.40mm
For Shaft Dia.: 16mmRockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: -0.11mm
Clearance Dia. Free O.D.: 28.70mmRadial Wall: -
Item: E Style Retaining RingFits Groove Depth: -
Height: -Groove Width Tolerance: +0.08mm
Thickness: 1.50mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC44-51, Clearance Dia. Free O.D. 28.70mm, Groove Width Tolerance +0.08mm, Free I.D. -, Free O.D. 28.70mm, Groove Dia. Tolerance -0.11mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 1, E Style Retaining Ring, For Shaft Dia. 16mm, Stainless Steel, Height -, External, Thickness 1.50mm, Meets/Exceeds DIN6799, Fits Groove Width 1.55mm, Thickness Tolerance +/-0.03mm, Fits Groove Dia. 15mm, Finish Plain

Reviews