15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Retaining Ring, Ext, Shaft Dia 19mm

VALUE BRAND| Zoro #: G1491716| Mfr #: DSH-19SA

$1.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1491716 Mfr #: DSH-19SA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Prongs: -
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 19mmFor Bore Dia.: -
Free I.D.: 17.50mmThickness: 1.20mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 18.00mm
Groove Dia. Tolerance: -0.11mmFits Groove Width: 1.30mm
Fits Groove Depth: 0.50mmClearance Dia. (Compressed): -
Hole Dia.: 2mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-51Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 19mm, Free ID 17.50mm, Thickness 1.20mm, Thickness Tolerance -0.060mm, Fits Groove Dia 18.00mm, Groove Dia Tolerance -0.11mm, Fits Groove Width 1.30mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 150, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.