LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Retaining Ring, Ext, Shaft Dia 2 In

VALUE BRAND| Zoro #: G2111733| Mfr #: SH-200SS

$5.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: RC44-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111733 Mfr #: SH-200SS
Package Quantity: 1Rockwell Hardness: RC44-51
Finish: PlainClearance Dia. (Released): 2.440"
Fits Groove Width: 0.068"Thickness: 0.062"
Radial Wall: -Groove Dia. Tolerance: +/-0.005"
For Shaft Dia.: 2"Item: Standard Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 1.886"Clearance Dia. Free O.D.: -
Hole Dia.: 0.125"Meets/Exceeds: ASME
Type: ExternalFor Bore Dia.: -
Material: Stainless SteelClearance Dia. (Expanded): 2.550"
Groove Width Tolerance: +0.004"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.057"Height: -
Tensile Strength (PSI): 150,000Free I.D.: 1.850"
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 2 In, Free ID 1.850 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.886 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.057 In, Clearance Dia Expanded 2.550 In, Clearance Dia Released 2.440 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews