Retaining Ring, Ext, Shaft Dia 20mm

VALUE BRAND| Zoro #: G1007203| Mfr #: DSH-20SA

$1.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 1
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007203 Mfr #: DSH-20SA
Type: ExternalPackage Quantity: 1
Meets/Exceeds: DIN471Free I.D.: 18.50mm
Fits Groove Dia.: 19.00mmHole Dia.: 2mm
For Bore Dia.: -Fits Groove Width: 1.30mm
Item: Standard Retaining RingProngs: -
Thickness Tolerance: -0.060mmTensile Strength (PSI): 150,000
For Shaft Dia.: 20mmRockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: -0.13mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 0.50mm
Height: -Thickness: 1.20mm
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 20mm, Free ID 18.50mm, Thickness 1.20mm, Thickness Tolerance -0.060mm, Fits Groove Dia 19.00mm, Groove Dia Tolerance -0.13mm, Fits Groove Width 1.30mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews