Retaining Ring, Ext, Shaft Dia 24mm

VALUE BRAND| Zoro #: G0655207| Mfr #: DSH-24SA

$2.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: RC44-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655207 Mfr #: DSH-24SA
Package Quantity: 1Rockwell Hardness: RC44-51
Finish: PlainFits Groove Width: 1.30mm
Thickness: 1.20mmRadial Wall: -
Groove Dia. Tolerance: -0.21mmFits Groove Depth: 0.55mm
Clearance Dia. Free O.D.: -Item: Standard Retaining Ring
Prongs: -Thickness Tolerance: -0.060mm
Fits Groove Dia.: 22.90mmHole Dia.: 2mm
Meets/Exceeds: DIN471Type: External
For Bore Dia.: -Material: Stainless Steel
Clearance Dia. (Compressed): -For Shaft Dia.: 24mm
Height: -Tensile Strength (PSI): 150,000
Free I.D.: 22.20mmCountry of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 24mm, Free ID 22.20mm, Thickness 1.20mm, Thickness Tolerance -0.060mm, Fits Groove Dia 22.90mm, Groove Dia Tolerance -0.21mm, Fits Groove Width 1.30mm, Fits Groove Depth 0.55mm, Hole Dia 2.00mm, Meets DIN471, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews