20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Retaining Ring, Ext, Shaft Dia 5 In

VALUE BRAND| Zoro #: G1250715| Mfr #: SH-500ST PA

$9.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250715 Mfr #: SH-500ST PA
Item: Standard Retaining RingTensile Strength (PSI): 150, 000
Meets/Exceeds: ASMEType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 5"Free I.D.: 4.692"
Thickness: 0.109"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 4.790"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.120"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.105"Clearance Dia. (Expanded): 5.960"
Clearance Dia. (Released): 5.750"Hole Dia.: 0.156"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC45-50
Meets/Exceeds: ASMECountry of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 5 In, Free ID 4.692 In, Thickness 0.109 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 4.790 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.105 In, Clearance Dia Expanded 5.960 In, Clearance Dia Released 5.750 In, Hole Dia 0.156 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150,000 PSI
Save 15%. Sign up for Z-mail.