Retaining Ring, Ext, Shaft Dia 6 In

VALUE BRAND| Zoro #: G1359504| Mfr #: SH-600ST PA

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359504 Mfr #: SH-600ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 6"For Bore Dia.: -
Free I.D.: 5.631"Thickness: 0.125"
Thickness Tolerance: +/-0.004"Fits Groove Dia.: 5.745"
Groove Dia. Tolerance: +/-0.007"Fits Groove Width: 0.139"
Groove Width Tolerance: +0.006"Fits Groove Depth: 0.127"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 7.160"
Clearance Dia. (Released): 6.910"Hole Dia.: 0.156"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC45-50
Meets/Exceeds: ASMERadial Wall: -
Prongs: -Clearance Dia. Free O.D.: -
Height: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 6 In, Free ID 5.631 In, Thickness 0.125 In, Thickness Tolerance +/-0.004 In, Fits Groove Dia 5.745 In, Groove Dia Tolerance +/-0.007 In, Fits Groove Width 0.139 In, Groove Width Tolerance +0.006 In, Fits Groove Depth 0.127 In, Clearance Dia Expanded 7.160 In, Clearance Dia Released 6.910 In, Hole Dia 0.156 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.