Retaining Ring, Ext, Shaft Dia 7 In

VALUE BRAND| Zoro #: G0538483| Mfr #: SH-700ST PA

$55.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538483 Mfr #: SH-700ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 7"For Bore Dia.: -
Free I.D.: 6.570"Thickness: 0.156"
Thickness Tolerance: +/-0.005"Fits Groove Dia.: 6.705"
Groove Dia. Tolerance: +/-0.008"Fits Groove Width: 0.174"
Groove Width Tolerance: +0.008"Fits Groove Depth: 0.147"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 8.150"
Clearance Dia. (Released): 8.070"Hole Dia.: 0.187"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC45-50
Meets/Exceeds: ASMEClearance Dia. Free O.D.: -
Height: -Radial Wall: -
Prongs: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 7 In, Free ID 6.570 In, Thickness 0.156 In, Thickness Tolerance +/-0.005 In, Fits Groove Dia 6.705 In, Groove Dia Tolerance +/-0.008 In, Fits Groove Width 0.174 In, Groove Width Tolerance +0.008 In, Fits Groove Depth 0.147 In, Clearance Dia Expanded 8.150 In, Clearance Dia Released 8.070 In, Hole Dia 0.187 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.