Retaining Ring, Ext, Shaft Dia 70mm

VALUE BRAND| Zoro #: G1702084| Mfr #: 174339

$1.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702084 Mfr #: 174339
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 70mm
For Bore Dia.: -Free I.D.: 65.50mm
Thickness: 2.50mmThickness Tolerance: -0.070mm
Fits Groove Dia.: 67.00mmGroove Dia. Tolerance: -0.30mm
Fits Groove Width: 2.65mmFits Groove Depth: 1.50mm
Clearance Dia. (Compressed): -Hole Dia.: 3mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC44-51
Meets/Exceeds: DIN471Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 70mm, Free ID 65.50mm, Thickness 2.50mm, Thickness Tolerance -0.070mm, Fits Groove Dia 67.00mm, Groove Dia Tolerance -0.30mm, Fits Groove Width 2.65mm, Fits Groove Depth 1.50mm, Hole Dia 3.00mm, Meets DIN471, Rockwell Hardness RC44-51, Tensile Strength 150, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.