KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, Ext, Shaft Dia 75mm

VALUE BRAND| Zoro #: G2028731| Mfr #: DSH-75ST PA

$1.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 1
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028731 Mfr #: DSH-75ST PA
Type: ExternalPackage Quantity: 1
Meets/Exceeds: DIN471Free I.D.: 70.50mm
Fits Groove Dia.: 72.00mmHole Dia.: 3mm
For Bore Dia.: -Fits Groove Width: 2.65mm
Item: Standard Retaining RingProngs: -
Thickness Tolerance: -0.070mmTensile Strength (PSI): 150,000
For Shaft Dia.: 75mmRockwell Hardness: RC44-51
Finish: Black PhosphateGroove Dia. Tolerance: -0.30mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 1.50mm
Height: -Thickness: 2.50mm
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 75mm, Free ID 70.50mm, Thickness 2.50mm, Thickness Tolerance -0.070mm, Fits Groove Dia 72.00mm, Groove Dia Tolerance -0.30mm, Fits Groove Width 2.65mm, Fits Groove Depth 1.50mm, Hole Dia 3.00mm, Meets DIN471, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews