Retaining Ring, Ext, Shaft Dia 8 In

VALUE BRAND |Zoro #: G1230284|Mfr #: SH-800ST PA

$72.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230284 Mfr #: SH-800ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 8"For Bore Dia.: -
Free I.D.: 7.478"Thickness: 0.187"
Thickness Tolerance: +/-0.005"Fits Groove Dia.: 7.660"
Groove Dia. Tolerance: +/-0.008"Fits Groove Width: 0.209"
Groove Width Tolerance: +0.008"Fits Groove Depth: 0.170"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 9.600"
Clearance Dia. (Released): 9.260"Hole Dia.: 0.187"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC45-50
Meets/Exceeds: ASMERadial Wall: -
Prongs: -Clearance Dia. Free O.D.: -
Height: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 8 In, Free ID 7.478 In, Thickness 0.187 In, Thickness Tolerance +/-0.005 In, Fits Groove Dia 7.660 In, Groove Dia Tolerance +/-0.008 In, Fits Groove Width 0.209 In, Groove Width Tolerance +0.008 In, Fits Groove Depth 0.170 In, Clearance Dia Expanded 9.600 In, Clearance Dia Released 9.260 In, Hole Dia 0.187 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.