Retaining Ring, Int, Bore Dia 10 In

VALUE BRAND| Zoro #: G1898127| Mfr #: HO-1000ST PA

$103.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898127 Mfr #: HO-1000ST PA
Thickness Tolerance: +/-0.005"Hole Dia.: 0.187"
Clearance Dia. (Expanded): -Clearance Dia. (Compressed): 8.480"
Clearance Dia. (Released): 8.930"Clearance Dia. Free O.D.: -
Radial Wall: -Groove Width Tolerance: +0.008"
Meets/Exceeds: ASMERockwell Hardness: RC45-50
Finish: Black PhosphateHeight: -
Material: Carbon SteelTensile Strength (PSI): 150, 000
Free O.D.: 10.920"Prongs: -
Groove Dia. Tolerance: +/-0.008"Fits Groove Dia.: 10.450"
Fits Groove Depth: 0.225"Fits Groove Width: 0.209"
For Bore Dia.: 10"Thickness: 0.187"
Item: Standard Retaining RingType: Internal
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 10 In, Free OD 10.920 In, Thickness 0.187 In, Thickness Tolerance +/-0.005 In, Fits Groove Dia 10.450 In, Groove Dia Tolerance +/-0.008 In, Fits Groove Width 0.209 In, Groove Width Tolerance +0.008 In, Fits Groove Depth 0.225 In, Clearance Dia Compressed 8.480 In, Clearance Dia Released 8.930 In, Hole Dia 0.187 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.