Retaining Ring, Int, Bore Dia 20mm

VALUE BRAND| Zoro #: G0725173| Mfr #: DHO-20SA

$1.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: RC47-51
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725173 Mfr #: DHO-20SA
Package Quantity: 1Rockwell Hardness: RC47-51
Finish: PlainFits Groove Width: 1.10mm
Thickness: 1mmRadial Wall: -
Groove Dia. Tolerance: +0.13mmClearance Dia. Free O.D.: -
Item: Standard Retaining RingThickness Tolerance: -0.060mm
Fits Groove Dia.: 21.00mmFree O.D.: 21.50mm
Hole Dia.: 2mmMeets/Exceeds: DIN472
Type: InternalFor Bore Dia.: 20mm
Material: Stainless SteelClearance Dia. (Expanded): -
Prongs: -Fits Groove Depth: 0.50mm
Height: -Tensile Strength (PSI): 150,000
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 20mm, Free OD 21.50mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 21.00mm, Groove Dia Tolerance +0.13mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN472, Rockwell Hardness RC47-51, Tensile Strength 150,000 PSI

Reviews