Retaining Ring, Int, Bore Dia 22mm

VALUE BRAND| Zoro #: G2236552| Mfr #: DHO-22SA

$1.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236552 Mfr #: DHO-22SA
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Standard Retaining Ring
Radial Wall: -Tensile Strength (PSI): 150, 000
Type: InternalMaterial: Stainless Steel
Finish: PlainFor Bore Dia.: 22mm
Free O.D.: 23.50mmThickness: 1mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 23.00mm
Groove Dia. Tolerance: +0.13mmFits Groove Width: 1.10mm
Fits Groove Depth: 0.50mmClearance Dia. (Expanded): -
Hole Dia.: 2mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-51Meets/Exceeds: DIN472
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 22mm, Free OD 23.50mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 23.00mm, Groove Dia Tolerance +0.13mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.50mm, Hole Dia 2.00mm, Meets DIN472, Rockwell Hardness RC47-51, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.