KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, Int, Bore Dia 3 In

VALUE BRAND| Zoro #: G1684557| Mfr #: HO-300SS

$33.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Clearance Dia. (Released): 2.530"
Type: Internal
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684557 Mfr #: HO-300SS
Clearance Dia. (Released): 2.530"Type: Internal
Meets/Exceeds: ASMEFinish: Plain
Groove Dia. Tolerance: +/-0.006"Fits Groove Width: 0.103"
Fits Groove Dia.: 3.182"Hole Dia.: 0.110"
Rockwell Hardness: RC44-51For Bore Dia.: 3"
Item: Standard Retaining RingFits Groove Depth: 0.091"
Thickness: 0.093"Package Quantity: 1
Clearance Dia. (Compressed): 2.350"Thickness Tolerance: +/-0.003"
Groove Width Tolerance: +0.005"Tensile Strength (PSI): 150,000
Free O.D.: 3.325"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth 0.091 In., Rockwell Hardness RC44-51, Hole Dia. 0.110 In., Groove Width Tolerance +0.005 In., Free O.D. 3.325 In., Groove Dia. Tolerance +/-0.006 In., For Bore Dia. 3 In., Package Quantity 1, Standard Retaining Ring, Stainless Steel, Internal, Thickness 0.093 In., Meets/Exceeds ASME, Fits Groove Width 0.103 In., Thickness Tolerance +/-0.003 In., Fits Groove Dia. 3.182 In., Finish Plain

Reviews