Retaining Ring, Int, Bore Dia 38mm

VALUE BRAND| Zoro #: G2415996| Mfr #: 124728

$0.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415996 Mfr #: 124728
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Standard Retaining Ring
Radial Wall: -Tensile Strength (PSI): 150, 000
Type: InternalMaterial: Carbon Steel
Finish: Black PhosphateFor Bore Dia.: 38mm
Free O.D.: 40.80mmThickness: 1.50mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 40.00mm
Groove Dia. Tolerance: +0.25mmFits Groove Width: 1.60mm
Fits Groove Depth: 1.00mmClearance Dia. (Expanded): -
Hole Dia.: 2.5mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-54Meets/Exceeds: DIN472
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 38mm, Free OD 40.80mm, Thickness 1.50mm, Thickness Tolerance -0.060mm, Fits Groove Dia 40.00mm, Groove Dia Tolerance +0.25mm, Fits Groove Width 1.60mm, Fits Groove Depth 1.00mm, Hole Dia 2.50mm, Meets DIN472, Rockwell Hardness RC47-54, Tensile Strength 150, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.