KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, Int, Bore Dia 38mm

VALUE BRAND| Zoro #: G1066983| Mfr #: DHO-38SA

$3.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Meets/Exceeds: DIN472
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066983 Mfr #: DHO-38SA
Type: InternalPackage Quantity: 1
Meets/Exceeds: DIN472Fits Groove Dia.: 40.00mm
Hole Dia.: 2.5mmFor Bore Dia.: 38mm
Item: Standard Retaining RingFits Groove Width: 1.60mm
Prongs: -Thickness Tolerance: -0.060mm
Tensile Strength (PSI): 150,000Free O.D.: 40.80mm
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +0.25mmClearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): -
Fits Groove Depth: 1.00mmHeight: -
Thickness: 1.50mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 38mm, Free OD 40.80mm, Thickness 1.50mm, Thickness Tolerance -0.060mm, Fits Groove Dia 40.00mm, Groove Dia Tolerance +0.25mm, Fits Groove Width 1.60mm, Fits Groove Depth 1.00mm, Hole Dia 2.50mm, Meets DIN472, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews