Retaining Ring, Int, Bore Dia 40mm

VALUE BRAND| Zoro #: G1386707| Mfr #: DHO-40ST PA

$0.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386707 Mfr #: DHO-40ST PA
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Standard Retaining Ring
Radial Wall: -Tensile Strength (PSI): 150, 000
Type: InternalMaterial: Carbon Steel
Finish: Black PhosphateFor Bore Dia.: 40mm
Free O.D.: 43.50mmThickness: 1.75mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 42.50mm
Groove Dia. Tolerance: +0.25mmFits Groove Width: 1.85mm
Fits Groove Depth: 1.25mmClearance Dia. (Expanded): -
Hole Dia.: 2.5mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-54Meets/Exceeds: DIN472
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 40mm, Free OD 43.50mm, Thickness 1.75mm, Thickness Tolerance -0.060mm, Fits Groove Dia 42.50mm, Groove Dia Tolerance +0.25mm, Fits Groove Width 1.85mm, Fits Groove Depth 1.25mm, Hole Dia 2.50mm, Meets DIN472, Rockwell Hardness RC47-54, Tensile Strength 150, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.