Retaining Ring, Int, Bore Dia 6 In

VALUE BRAND| Zoro #: G1349205| Mfr #: HO-600ST PA

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349205 Mfr #: HO-600ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 6"Free O.D.: 6.620"
Thickness: 0.125"Thickness Tolerance: +/-0.004"
Fits Groove Dia.: 6.270"Groove Dia. Tolerance: +/-0.007"
Fits Groove Width: 0.139"Groove Width Tolerance: +0.006"
Fits Groove Depth: 0.135"Clearance Dia. (Compressed): 5.030"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 5.300"
Hole Dia.: 0.156"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC45-50Meets/Exceeds: ASME
Prongs: -Clearance Dia. Free O.D.: -
Height: -Radial Wall: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 6 In, Free OD 6.620 In, Thickness 0.125 In, Thickness Tolerance +/-0.004 In, Fits Groove Dia 6.270 In, Groove Dia Tolerance +/-0.007 In, Fits Groove Width 0.139 In, Groove Width Tolerance +0.006 In, Fits Groove Depth 0.135 In, Clearance Dia Compressed 5.030 In, Clearance Dia Released 5.300 In, Hole Dia 0.156 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.