Retaining Ring, Int, Bore Dia 60mm

VALUE BRAND| Zoro #: G0966795| Mfr #: DHO-60ST PA

$0.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0966795 Mfr #: DHO-60ST PA
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Standard Retaining Ring
Radial Wall: -Tensile Strength (PSI): 150, 000
Type: InternalMaterial: Carbon Steel
Finish: Black PhosphateFor Bore Dia.: 60mm
Free O.D.: 64.20mmThickness: 2mm
Thickness Tolerance: -0.070mmFits Groove Dia.: 63.00mm
Groove Dia. Tolerance: +0.30mmFits Groove Width: 2.15mm
Fits Groove Depth: 1.50mmClearance Dia. (Expanded): -
Hole Dia.: 2.5mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: DIN472
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 60mm, Free OD 64.20mm, Thickness 2.00mm, Thickness Tolerance -0.070mm, Fits Groove Dia 63.00mm, Groove Dia Tolerance +0.30mm, Fits Groove Width 2.15mm, Fits Groove Depth 1.50mm, Hole Dia 2.50mm, Meets DIN472, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.