Retaining Ring, Int, Bore Dia 70mm

VALUE BRAND| Zoro #: G1863276| Mfr #: DHO-70SA

$10.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863276 Mfr #: DHO-70SA
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Standard Retaining Ring
Radial Wall: -Tensile Strength (PSI): 150, 000
Type: InternalMaterial: Stainless Steel
Finish: PlainFor Bore Dia.: 70mm
Free O.D.: 74.50mmThickness: 2.50mm
Thickness Tolerance: -0.070mmFits Groove Dia.: 73.00mm
Groove Dia. Tolerance: +0.30mmFits Groove Width: 2.65mm
Fits Groove Depth: 1.50mmClearance Dia. (Expanded): -
Hole Dia.: 3mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: DIN472
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 70mm, Free OD 74.50mm, Thickness 2.50mm, Thickness Tolerance -0.070mm, Fits Groove Dia 73.00mm, Groove Dia Tolerance +0.30mm, Fits Groove Width 2.65mm, Fits Groove Depth 1.50mm, Hole Dia 3.00mm, Meets DIN472, Rockwell Hardness RC44-51, Tensile Strength 150, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.