Retaining Ring, Int, Bore Dia 80mm

VALUE BRAND| Zoro #: G1604601| Mfr #: DHO-80SA

$11.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Meets/Exceeds: DIN472
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604601 Mfr #: DHO-80SA
Type: InternalPackage Quantity: 1
Meets/Exceeds: DIN472Fits Groove Dia.: 83.50mm
Hole Dia.: 3mmFor Bore Dia.: 80mm
Item: Standard Retaining RingFits Groove Width: 2.65mm
Prongs: -Thickness Tolerance: -0.070mm
Tensile Strength (PSI): 150,000Free O.D.: 85.50mm
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +0.30mmClearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): -
Fits Groove Depth: 1.75mmHeight: -
Thickness: 2.50mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, SS, Plain, For Bore Dia 80mm, Free OD 85.50mm, Thickness 2.50mm, Thickness Tolerance -0.070mm, Fits Groove Dia 83.50mm, Groove Dia Tolerance +0.30mm, Fits Groove Width 2.65mm, Fits Groove Depth 1.75mm, Hole Dia 3.00mm, Meets DIN472, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews