Retaining Ring, Int, Bore Dia 9 In

VALUE BRAND| Zoro #: G2061726| Mfr #: HO-900ST PA

$102.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2061726 Mfr #: HO-900ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 9"Free O.D.: 9.830"
Thickness: 0.187"Thickness Tolerance: +/-0.005"
Fits Groove Dia.: 9.405"Groove Dia. Tolerance: +/-0.008"
Fits Groove Width: 0.209"Groove Width Tolerance: +0.008"
Fits Groove Depth: 0.202"Clearance Dia. (Compressed): 7.630"
Clearance Dia. (Expanded): -Clearance Dia. (Released): 8.030"
Hole Dia.: 0.187"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC45-50Meets/Exceeds: ASME
Radial Wall: -Prongs: -
Clearance Dia. Free O.D.: -Height: -
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 9 In, Free OD 9.830 In, Thickness 0.187 In, Thickness Tolerance +/-0.005 In, Fits Groove Dia 9.405 In, Groove Dia Tolerance +/-0.008 In, Fits Groove Width 0.209 In, Groove Width Tolerance +0.008 In, Fits Groove Depth 0.202 In, Clearance Dia Compressed 7.630 In, Clearance Dia Released 8.030 In, Hole Dia 0.187 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.