Retaining Ring, Int, Dia 1 11/16 In

VALUE BRAND| Zoro #: G1304606| Mfr #: HO-168SS

$2.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Standard Retaining Ring
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1304606 Mfr #: HO-168SS
Item: Standard Retaining RingTensile Strength (PSI): 150, 000
Meets/Exceeds: ASMEType: Internal
Material: stainless steelFinish: Plain
For Bore Dia.: 1-11/16"Free O.D.: 1.874"
Thickness: 0.062"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 1.792"Groove Dia. Tolerance: +/-0.005"
Fits Groove Width: 0.068"Groove Width Tolerance: +0.004"
Fits Groove Depth: 0.052"Clearance Dia. (Compressed): 1.230"
Clearance Dia. (Released): 1.330"Hole Dia.: 0.078"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC44-51
Meets/Exceeds: ASMECountry of Origin (subject to change): United States

Product Description

Internal Retaining Ring, SS, Plain, For Bore Dia 1 11/16 In, Free OD 1.874 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.792 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.052 In, Clearance Dia Compressed 1.230 In, Clearance Dia Released 1.330 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Product Reviews