KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, Int, Dia 1 In, PK5

VALUE BRAND| Zoro #: G2404945| Mfr #: TI-100SS

$10.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Free O.D.: 0.750"
Meets/Exceeds: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404945 Mfr #: TI-100SS
Type: InternalFree O.D.: 0.750"
Meets/Exceeds: -Height: -
Finish: PlainGroove Dia. Tolerance: +/-0.005"
Fits Groove Width: -Clearance Dia. (Expanded): -
Clearance Dia. Free O.D.: -Rockwell Hardness: RC44-51
Radial Wall: -For Bore Dia.: 1"
Item: Self Locking Retaining RingFits Groove Depth: -
Package Quantity: 5Prongs: 10
Thickness Tolerance: +/-0.001"Groove Width Tolerance: -
Thickness: 0.010"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Self Locking, Stainless Steel, Plain Finish, For Bore Dia 1 In, Free ID 0.750 In, 10 Pronges, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Rockwell Hardness RC44-51, Package 5

Reviews