Retaining Ring, Int, Dia 1 In, PK50

VALUE BRAND| Zoro #: G1579112| Mfr #: TI-100ST PA

$5.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579112 Mfr #: TI-100ST PA
Meets/Exceeds: -Groove Width Tolerance: -
Item: Self Locking Retaining RingClearance Dia. Free O.D.: -
Radial Wall: -Fits Groove Depth: -
Fits Groove Width: -Type: Internal
Material: Carbon SteelFinish: Black Phosphate
For Bore Dia.: 1"Free O.D.: 0.750"
Thickness: 0.010"Thickness Tolerance: +/-0.001"
Prongs: 10Height: -
Groove Dia. Tolerance: +/-0.005"Rockwell Hardness: RC47-51
Clearance Dia. (Expanded): -Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Bore Dia 1 In, Free ID 0.750 In, 10 Pronges, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Rockwell Hardness RC47-51, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.