Retaining Spacer, 0.115x1/2 L, Pk100

VALUE BRAND| Zoro #: G1884355| Mfr #: 13SPRT037

$4.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884355 Mfr #: 13SPRT037
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Outside Dia. Tolerance: +/-0.005"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 1/4"Retaining Rib Dia.: 0.078"
Length: 1/2"Inside Dia.: 0.115"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.115 In, Retaining Rib Diameter 0.078 In, Outside Dia 1/4 In, Length 1/2 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.